Buy more than* S$200* and get FREE SHIPPING

  • Ductile Wheel Fa Iron
  • Ductile Wheel Fa Iron
  • Ductile Wheel Fa Iron

Ductile Wheel Fa Iron 75FA

Item.#
06582143
Mfr.#
75FA
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material (Wheel)
Iron
Allowable Load (kg)
140
Boss Diameter B2 (phi mm)
20
Wheel Width R (mm)
32
Hole Diameter d (phi mm)
10
Wheel Diameter D (phi mm)
75
Boss Width B1 (mm)
37