Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ductile Wheel Fa Iron
  • Ductile Wheel Fa Iron
  • Ductile Wheel Fa Iron

Ductile Wheel Fa Iron 100FA

Item.#
06582152
Mfr.#
100FA
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Iron
Boss Diameter B2 (phi mm)
24
Wheel Width R (mm)
35
Allowable Load (kg)
200
Wheel Diameter D (phi mm)
100
Boss Width B1 (mm)
44
Hole Diameter d (phi mm)
12