Buy more than* S$200* and get FREE SHIPPING

  • Ductile Wheel Fa Iron
  • Ductile Wheel Fa Iron
  • Ductile Wheel Fa Iron

Ductile Wheel Fa Iron 125FA

Item.#
06582161
Mfr.#
125FA
Package Qty.
1PC
Ship pack of
1
31.47 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Material (Wheel)
Iron
Boss Diameter B2 (phi mm)
32
Wheel Width R (mm)
38
Allowable Load (kg)
360
Wheel Diameter D (phi mm)
127
Boss Width B1 (mm)
49
Hole Diameter d (phi mm)
17