Buy more than* S$200* and get FREE SHIPPING

  • Ductile Wheel Fa Iron
  • Ductile Wheel Fa Iron
  • Ductile Wheel Fa Iron

Ductile Wheel Fa Iron 150FA

Item.#
06582177
Mfr.#
150FA
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material (Wheel)
Iron
Allowable Load (kg)
400
Boss Diameter B2 (phi mm)
35
Wheel Width R (mm)
40
Hole Diameter d (phi mm)
20
Wheel Diameter D (phi mm)
150
Boss Width B1 (mm)
53