Buy more than* S$200* and get FREE SHIPPING

  • Ductile Wheel Fa Iron
  • Ductile Wheel Fa Iron
  • Ductile Wheel Fa Iron

Ductile Wheel Fa Iron 180FA

Item.#
06582186
Mfr.#
180FA
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material (Wheel)
Iron
Boss Diameter B2 (phi mm)
35
Wheel Width R (mm)
42
Allowable Load (kg)
430
Wheel Diameter D (phi mm)
180
Boss Width B1 (mm)
54
Hole Diameter d (phi mm)
20