Buy more than* S$200* and get FREE SHIPPING

  • Ductile Wheel Fa Iron
  • Ductile Wheel Fa Iron
  • Ductile Wheel Fa Iron

Ductile Wheel Fa Iron 200FA

Item.#
06582195
Mfr.#
200FA
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material (Wheel)
Iron
Boss Diameter B2 (phi mm)
38
Wheel Width R (mm)
44
Allowable Load (kg)
490
Wheel Diameter D (phi mm)
200
Boss Width B1 (mm)
57
Hole Diameter d (phi mm)
20