Buy more than* S$200* and get FREE SHIPPING

  • Ductile Wheel Fa Iron
  • Ductile Wheel Fa Iron
  • Ductile Wheel Fa Iron

Ductile Wheel Fa Iron 250FA

Item.#
06582204
Mfr.#
250FA
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-06-29
Now we ship to...
...see all
Item Feature
Material (Wheel)
Iron
Wheel Diameter D (phi mm)
250
Boss Width B1 (mm)
63
Hole Diameter d (phi mm)
25
Allowable Load (kg)
650
Boss Diameter B2 (phi mm)
43
Wheel Width R (mm)
48