Buy more than* S$200* and get FREE SHIPPING

  • Casting Caster Tag Tile Wheel FB Iron B
  • Casting Caster Tag Tile Wheel FB Iron B
  • Casting Caster Tag Tile Wheel FB Iron B

Casting Caster Tag Tile Wheel FB Iron B 75FB

Item.#
06582213
Mfr.#
75FB
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Material (Wheel)
Iron (B input)
Bearing
CB1030
Wheel Diameter D (phi mm)
75
Boss Width B1 (mm)
37
Hole Diameter d (phi mm)
10
Allowable Load (kg)
140
Boss Diameter B2 (phi mm)
42
Wheel Width R (mm)
32