Buy more than* S$200* and get FREE SHIPPING

  • Casting Caster Tag Tile Wheel FB Iron B
  • Casting Caster Tag Tile Wheel FB Iron B
  • Casting Caster Tag Tile Wheel FB Iron B

Casting Caster Tag Tile Wheel FB Iron B 100FB

Item.#
06582222
Mfr.#
100FB
Package Qty.
1PC
Ship pack of
1
26.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Iron (B input)
Hole Diameter d (phi mm)
12
Allowable Load (kg)
190
Boss Diameter B2 (phi mm)
42
Wheel Width R (mm)
35
Bearing
CB1232
Wheel Diameter D (phi mm)
100
Boss Width B1 (mm)
44