Buy more than* S$200* and get FREE SHIPPING

  • Casting Caster Tag Tile Wheel FB Iron B
  • Casting Caster Tag Tile Wheel FB Iron B
  • Casting Caster Tag Tile Wheel FB Iron B

Casting Caster Tag Tile Wheel FB Iron B 125FB

Item.#
06582231
Mfr.#
125FB
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Material (Wheel)
Iron (B input)
Boss Diameter B2 (phi mm)
50
Wheel Width R (mm)
38
Bearing
CB1740
Wheel Diameter D (phi mm)
127
Boss Width B1 (mm)
49
Hole Diameter d (phi mm)
17
Allowable Load (kg)
280