Buy more than* S$200* and get FREE SHIPPING

  • Casting Caster Tag Tile Wheel FB Iron B
  • Casting Caster Tag Tile Wheel FB Iron B
  • Casting Caster Tag Tile Wheel FB Iron B

Casting Caster Tag Tile Wheel FB Iron B 150FB

Item.#
06582247
Mfr.#
150FB
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Material (Wheel)
Iron (B input)
Hole Diameter d (phi mm)
20
Allowable Load (kg)
350
Boss Diameter B2 (phi mm)
58
Wheel Width R (mm)
40
Bearing
CB2047
Wheel Diameter D (phi mm)
150
Boss Width B1 (mm)
53