Buy more than* S$200* and get FREE SHIPPING

  • Casting Caster Tag Tile Wheel FB Iron B
  • Casting Caster Tag Tile Wheel FB Iron B
  • Casting Caster Tag Tile Wheel FB Iron B

Casting Caster Tag Tile Wheel FB Iron B 180FB

Item.#
06582256
Mfr.#
180FB
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Material (Wheel)
Iron (B input)
Wheel Width R (mm)
42
Bearing
CB2047
Wheel Diameter D (phi mm)
180
Boss Width B1 (mm)
54
Hole Diameter d (phi mm)
20
Allowable Load (kg)
430
Boss Diameter B2 (phi mm)
58