Buy more than* S$200* and get FREE SHIPPING

  • Casting Caster Tag Tile Wheel FB Iron B
  • Casting Caster Tag Tile Wheel FB Iron B
  • Casting Caster Tag Tile Wheel FB Iron B

Casting Caster Tag Tile Wheel FB Iron B 200FB

Item.#
06582265
Mfr.#
200FB
Package Qty.
1PC
Ship pack of
1
76.77 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Material (Wheel)
Iron (B input)
Wheel Width R (mm)
44
Bearing
CB2047
Wheel Diameter D (phi mm)
200
Boss Width B1 (mm)
57
Hole Diameter d (phi mm)
20
Allowable Load (kg)
490
Boss Diameter B2 (phi mm)
59