Buy more than* S$200* and get FREE SHIPPING

  • Casting Caster Tag Tile Wheel FB Iron B
  • Casting Caster Tag Tile Wheel FB Iron B
  • Casting Caster Tag Tile Wheel FB Iron B

Casting Caster Tag Tile Wheel FB Iron B 250FB

Item.#
06582274
Mfr.#
250FB
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Material (Wheel)
Iron (B input)
Allowable Load (kg)
650
Boss Diameter B2 (phi mm)
74
Wheel Width R (mm)
48
Bearing
#6305
Wheel Diameter D (phi mm)
250
Boss Width B1 (mm)
63
Hole Diameter d (phi mm)
25