Buy more than* S$200* and get FREE SHIPPING

  • Casting Caster Tag Tile Wheel FB Iron B
  • Casting Caster Tag Tile Wheel FB Iron B
  • Casting Caster Tag Tile Wheel FB Iron B

Casting Caster Tag Tile Wheel FB Iron B 300FB

Item.#
06582283
Mfr.#
300FB
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-02-02
Now we ship to...
...see all
Item Feature
Material (Wheel)
Iron (B input)
Boss Width B1 (mm)
67
Hole Diameter d (phi mm)
25
Allowable Load (kg)
830
Boss Diameter B2 (phi mm)
74
Wheel Width R (mm)
50
Bearing
#6305
Wheel Diameter D (phi mm)
300