Buy more than* S$200* and get FREE SHIPPING

  • Tag Tile Wheel Urethane Wheel And Bearing Case
  • Tag Tile Wheel Urethane Wheel And Bearing Case
  • Tag Tile Wheel Urethane Wheel And Bearing Case

Tag Tile Wheel Urethane Wheel And Bearing Case 75ULB

Item.#
06582292
Mfr.#
75ULB
Package Qty.
1PC
Ship pack of
1
41.93 SGD
ADD TO CART
Shipped after 2017-07-06
Now we ship to...
...see all
Item Feature
Material (Wheel)
Urethane (B input)
Boss Diameter B2 (phi mm)
37
Wheel Width R (mm)
30
Bearing
CB1030
Wheel Diameter D (phi mm)
75
Boss Width B1 (mm)
37
Hole Diameter d (phi mm)
10
Allowable Load (kg)
140