Buy more than* S$200* and get FREE SHIPPING

  • Tag Tile Wheel Urethane Wheel And Bearing Case
  • Tag Tile Wheel Urethane Wheel And Bearing Case
  • Tag Tile Wheel Urethane Wheel And Bearing Case

Tag Tile Wheel Urethane Wheel And Bearing Case 125ULB

Item.#
06582317
Mfr.#
125ULB
Package Qty.
1PC
Ship pack of
1
80.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Urethane (B input)
Bearing
#6303
Wheel Diameter D (phi mm)
127
Boss Width B1 (mm)
49
Hole Diameter d (phi mm)
17
Allowable Load (kg)
280
Boss Diameter B2 (phi mm)
49
Wheel Width R (mm)
36