Buy more than* S$200* and get FREE SHIPPING

  • Tag Tile Wheel Urethane Wheel And Bearing Case
  • Tag Tile Wheel Urethane Wheel And Bearing Case
  • Tag Tile Wheel Urethane Wheel And Bearing Case

Tag Tile Wheel Urethane Wheel And Bearing Case 150ULB

Item.#
06582326
Mfr.#
150ULB
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Material (Wheel)
Urethane (B input)
Boss Width B1 (mm)
53
Hole Diameter d (phi mm)
20
Allowable Load (kg)
350
Boss Diameter B2 (phi mm)
53
Wheel Width R (mm)
38
Bearing
CB2047
Wheel Diameter D (phi mm)
150