Buy more than* S$200* and get FREE SHIPPING

  • Tag Tile Wheel Urethane Wheel And Bearing Case
  • Tag Tile Wheel Urethane Wheel And Bearing Case
  • Tag Tile Wheel Urethane Wheel And Bearing Case

Tag Tile Wheel Urethane Wheel And Bearing Case 200ULB

Item.#
06582344
Mfr.#
200ULB
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (Wheel)
Urethane (B input)
Boss Diameter B2 (phi mm)
57
Wheel Width R (mm)
42
Bearing
#6304
Wheel Diameter D (phi mm)
200
Boss Width B1 (mm)
57
Hole Diameter d (phi mm)
20
Allowable Load (kg)
490