Buy more than* S$200* and get FREE SHIPPING

  • Tag Tile Wheel Urethane Wheel And Bearing Case
  • Tag Tile Wheel Urethane Wheel And Bearing Case
  • Tag Tile Wheel Urethane Wheel And Bearing Case

Tag Tile Wheel Urethane Wheel And Bearing Case 250ULB

Item.#
06582353
Mfr.#
250ULB
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (Wheel)
Urethane (B input)
Wheel Width R (mm)
46
Bearing
#6305
Wheel Diameter D (phi mm)
250
Boss Width B1 (mm)
63
Hole Diameter d (phi mm)
25
Allowable Load (kg)
650
Boss Diameter B2 (phi mm)
63