Buy more than* S$200* and get FREE SHIPPING

  • Tag Tile Wheel Urethane Wheel And Bearing Case
  • Tag Tile Wheel Urethane Wheel And Bearing Case
  • Tag Tile Wheel Urethane Wheel And Bearing Case

Tag Tile Wheel Urethane Wheel And Bearing Case 300ULB

Item.#
06582362
Mfr.#
300ULB
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Material (Wheel)
Urethane (B input)
Boss Diameter B2 (phi mm)
67
Wheel Width R (mm)
48
Bearing
#6305
Wheel Diameter D (phi mm)
300
Boss Width B1 (mm)
67
Hole Diameter d (phi mm)
25
Allowable Load (kg)
830