Buy more than* S$200* and get FREE SHIPPING

  • Ductile Caster Bracket
  • Ductile Caster Bracket
  • Ductile Caster Bracket
  • Ductile Caster Bracket

Ductile Caster Bracket 100PK

Item.#
06583001
Mfr.#
100PK
Package Qty.
1PC
Ship pack of
1
16.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conformity Number
(Ductile wheels) A, B, FA, FB, ULB, MCB, TB, TULB, TFB
Bracket Width D (mm)
47
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
80x45
Allowable Load (kg)
210
Material
Ductilecastiron(FCD45)
Compatible Wheel Diameter (mm)
100
Shaft Diameter A1 (mm)
12
Plate Dimensions F1xF2 (mm)
105x70
Attachment Height H (mm)
144
Shape
Fixedcars
Eccentricity E (mm)
-