Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ductile Caster Bracket
  • Ductile Caster Bracket
  • Ductile Caster Bracket
  • Ductile Caster Bracket

Ductile Caster Bracket 125PK

Item.#
06583017
Mfr.#
125PK
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Conformity Number
(Ductile wheels) A, B, FA, FB, ULB, MCB, TB, TULB, TFB
Material
Ductile cast iron (FCD45)
Bracket Width D (mm)
53
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
100x56
Allowable Load (kg)
280
Compatible Wheel Diameter (mm)
125
Shaft Diameter A1 (mm)
17
Plate Dimensions F1xF2 (mm)
125x81
Attachment Height H (mm)
175