Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ductile Caster Bracket
  • Ductile Caster Bracket
  • Ductile Caster Bracket
  • Ductile Caster Bracket

Ductile Caster Bracket 150PK

Item.#
06583026
Mfr.#
150PK
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-07-18
Now we ship to...
...see all
Item Feature
Conformity Number
(Ductile wheels) A, B, FA, FB, ULB, MCB, TB, TULB, TFB
Shaft Diameter A1 (mm)
20
Plate Dimensions F1xF2 (mm)
130x86
Attachment Height H (mm)
198
Material
Ductile cast iron (FCD45)
Bracket Width D (mm)
57
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
100x56
Allowable Load (kg)
350
Compatible Wheel Diameter (mm)
150