Buy more than* S$200* and get FREE SHIPPING

  • Ductile Caster Bracket
  • Ductile Caster Bracket
  • Ductile Caster Bracket
  • Ductile Caster Bracket

Ductile Caster Bracket 200PK

Item.#
06583035
Mfr.#
200PK
Package Qty.
1PC
Ship pack of
1
41.61 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Conformity Number
(Ductile wheels) A, B, FA, FB, ULB, MCB, TB, TULB, TFB
Plate Dimensions F1xF2 (mm)
142x93
Attachment Height H (mm)
250
Material
Ductile cast iron (FCD45)
Bracket Width D (mm)
61
Attachment Bore Diameter d (mm)
14
Attachment Pitch (mm) (P1xP2)
112x63
Allowable Load (kg)
490
Compatible Wheel Diameter (mm)
200
Shaft Diameter A1 (mm)
20