Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • C-1000 Heavy Weight Door Wheel, Steel
  • C-1000 Heavy Weight Door Wheel, Steel
  • C-1000 Heavy Weight Door Wheel, Steel

C-1000 Heavy Weight Door Wheel, Steel C-1000-60

5.00 (5)
Item.#
06583053
Mfr.#
C-1000-60
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Plate Length H (mm)
100
Wheel Diameter A (mm)
60phi
Mounting Hole (mm)
phi11 circular hole
TRUSCO Part Number
294-6459
Wheel Width B (mm)
26
Load Capacity (two peices) (kg)
450
Weight (kg)
0.65
Material
Car / ductile iron, frame / steel (unichrome plated finish)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Door gate
5
From Japan
On 2016-05-15 13:19:37
It was saved by being perfect.
This review is about item#06583071.
Exchange door to door of nursery school
5
From Japan
On 2016-03-15 15:53:33
With the items you wanted, packaging was polite and quickly responded. Thank you very much.
This review is about item#06583071.
Replacement work
5
From Japan
On 2015-10-23 23:57:21
The movement became smooth.
This review is about item#06583062.
Factory gate
5
From Japan
On 2015-04-21 15:28:19
Until now I have moved with both hands, but now I changed my ladder and started moving with one hand
This review is about item#06583053.
Replacement of heavy gate door roller
5
From Japan
On 2015-01-18 23:25:11
I think whether there should be goods with nipples that can be managed to move smoothly, such as grease.
This review is about item#06583062.