Buy more than* S$200* and get FREE SHIPPING

  • C-1000 Heavy Weight Door Wheel, Steel
  • C-1000 Heavy Weight Door Wheel, Steel
  • C-1000 Heavy Weight Door Wheel, Steel

C-1000 Heavy Weight Door Wheel, Steel C-1000-90

5.00 (5)
Item.#
06583071
Mfr.#
C-1000-90
Package Qty.
1PC
Ship pack of
1
61.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
294-6475
Plate Length H (mm)
120
Wheel Diameter A (mm)
90phi
Mounting Hole (mm)
15x11
Material
Car / ductile cast iron, frame / iron plate (Uni-chrome plated finish)
2014 TRUSCO Published Page
1-1923
Wheel Width B (mm)
26
Load Capacity (two peices) (kg)
700
Weight (kg)
1.26
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Gate
5
From Japan
On 2016-05-15 13:19:37
It was saved in perfect.
This review is about item#06583071.
Door roller exchange of nursery gate
5
From Japan
On 2016-03-15 15:53:33
In goods of the street that was desired, it was also asked to polite and quick to respond packing. Thank you very much.
This review is about item#06583071.
Replacement work
5
From Japan
On 2015-10-23 23:57:21
Movement is now smooth.
This review is about item#06583062.
Factory gate
5
From Japan
On 2015-04-21 15:28:19
But I was moving with both hands until now now like move with one hand from the place of door roller
This review is about item#06583053.
Replacement of door rollers of weight gate
5
From Japan
On 2015-01-18 23:25:11
Grease, etc., I think I kana if there are goods, such as those with a nipple that can be managed so as to move smoothly.
This review is about item#06583062.