Buy more than* S$200* and get FREE SHIPPING

  • C-1000 Heavy Weight Door Wheel, Steel
  • C-1000 Heavy Weight Door Wheel, Steel
  • C-1000 Heavy Weight Door Wheel, Steel

C-1000 Heavy Weight Door Wheel, Steel C-1000-105

5.00 (5)
Item.#
06583087
Mfr.#
C-1000-105
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole (mm)
15x11
TRUSCO Part Number
324-5314
Plate Length H (mm)
145
Wheel Diameter A (mm)
105phi
Material
Car / ductile cast iron, frame / iron plate (Uni-chrome plated finish)
Weight (kg)
1.73
2014 TRUSCO Published Page
1-1923
Wheel Width B (mm)
28
Load Capacity (two peices) (kg)
800
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Door gate
5
From Japan
On 2016-05-15 13:19:37
It was saved by being perfect.
This review is about item#06583071.
Exchange door to door of nursery school
5
From Japan
On 2016-03-15 15:53:33
With the items you wanted, packaging was polite and quickly responded. Thank you very much.
This review is about item#06583071.
Replacement work
5
From Japan
On 2015-10-23 23:57:21
The movement became smooth.
This review is about item#06583062.
Factory gate
5
From Japan
On 2015-04-21 15:28:19
Until now I have moved with both hands, but now I changed my ladder and started moving with one hand
This review is about item#06583053.
Replacement of heavy gate door roller
5
From Japan
On 2015-01-18 23:25:11
I think whether there should be goods with nipples that can be managed to move smoothly, such as grease.
This review is about item#06583062.