Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Performance Digital Push Pull Gauge MODEL-RX Series
  • High Performance Digital Push Pull Gauge MODEL-RX Series
  • High Performance Digital Push Pull Gauge MODEL-RX Series

High Performance Digital Push Pull Gauge MODEL-RX Series RX-5

Item.#
06583193
Mfr.#
RX-5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Display Update Period
1,2,5,10,20 times / sec switching
Tip Axis
M6
Stand Connection Output
Overload, zero reset, external input display hold contact
Range Measurement
50N
GO-NG Judgment
Lamps and display output (optional cable - sold separately)
A/D Converter
16bit, 100kHz
Measurement Unit
N, kgf, lb
Analog Output
+/- 2V/FS (optional cable - sold separately)
Minimum
0.01N
Operating Temperature Range (deg C)
0 to 40
Communication Output
RS232C, 38400bps
Sampling Period
50ms, 16ms, 5ms, 1.25ms
CPU
16bit, single-chip CPU
Measurement
Maximum value, the instantaneous value
Continuous Opreration Time (hours)
About 12
Printer Output
Mitutoyo digital match clock output (optional cable - sold separately)
Display Part
LCD6 digit 44mm x 44mm
Pricision
+/- 0.2% F.?S
Power
Nicd ? AC adapter
Weight (g)
About 500