Buy more than* S$200* and get FREE SHIPPING

  • resine bon cut RC
  • resine bon cut RC
  • resine bon cut RC

resine bon cut RC -

4.67 (6)
Item.#
06583717
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
A
TRUSCO Part Number
296-7294
Outer Diameter (phi mm)
305
Hardness
P
Thickness (mm)
3
Grain Size
30
Purpose
General steel and cast iron
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
25.4
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
the expendables
5
From Japan
On 2016-03-03 23:34:46
Shipping also I think that may be early Monotarou's commodity repertoire. We have a variety of merchandise purchase every month.
This review is about item#06583735.
Iron cutting
5
From Japan
On 2015-10-20 17:19:08
You may last long
This review is about item#06583726.
Cutting of steel materials
4
From Japan
On 2014-08-28 17:19:12
Many other manufacturers have been used, but products that can be relieved among them.
This review is about item#06583717.
Iron
5
From Japan
On 2014-03-14 10:28:22
I can purchase it cheaply and I am saved.
This review is about item#06583717.
Cutting of angle and light gauge
4
From Japan
On 2013-09-22 22:25:22
Especially I do not feel different from other products, but I bought it under brand name.
This review is about item#06583726.
welding
5
From Japan
On 2013-02-13 11:33:28
It is safe because it is a staple of the manufacturer. It is easier to buy if there are quantities of selling roses, selling five pieces at a time.
This review is about item#06583717.