Buy more than* S$200* and get FREE SHIPPING

  • resine bon cut RC
  • resine bon cut RC
  • resine bon cut RC

resine bon cut RC -

4.67 (6)
Item.#
06583735
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
269.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
A
2014 TRUSCO Published Page
2-1645
Maximum Operating Speed (m/s [m/min])
63[3800]
Hole Diameter (phi mm)
25.4
Grain Size
30
TRUSCO Part Number
296-7316
Outer Diameter (phi mm)
405
Hardness
P
Thickness (mm)
3
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
the expendables
5
From Japan
On 2016-03-03 23:34:46
Shipping also I think that may be early Monotarou's commodity repertoire. We have a variety of merchandise purchase every month.
This review is about item#06583735.
Iron cutting
5
From Japan
On 2015-10-20 17:19:08
I hope to last longer
This review is about item#06583726.
Cutting of ferrous material
4
From Japan
On 2014-08-28 17:19:12
I have been using many of the other manufacturers, products that can be peace of mind among them.
This review is about item#06583717.
Iron, cut
5
From Japan
On 2014-03-14 10:28:22
Cheap can be purchased, we have survived.
This review is about item#06583717.
Angle, cutting of light gauge
4
From Japan
On 2013-09-22 22:25:22
In particular, I do not feel the difference with other products, it bought the brand name.
This review is about item#06583726.
welding
5
From Japan
On 2013-02-13 11:33:28
Since by the manufacturer of the classic, it is safe. Selling roses of quantity, if there is a sale of five sheets, is more easy to buy.
This review is about item#06583717.