Buy more than* S$200* and get FREE SHIPPING

  • Chemical Fiber Joint Brush Firefly

Chemical Fiber Joint Brush Firefly 105010 0205

Item.#
06583796
Mfr.#
105010 0205
Package Qty.
1PC
Ship pack of
1
9.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For joints and sashes
Bristle Color
White
Trim Length (mm)
36
Size (Number)
5
TRUSCO Part Number
419-6139
Thickness (mm)
5
Trim
Chemical fiber (PBT)
Model
Flat
Dimension (mm)
15