Buy more than* S$200* and get FREE SHIPPING

  • Chemical Fiber Joint Brush Firefly

Chemical Fiber Joint Brush Firefly 105010 0208

Item.#
06583805
Mfr.#
105010 0208
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
For joints and sashes
Bristle Color
White
Trim Length (mm)
36
Size (Number)
8
TRUSCO Part Number
419-6112
Thickness (mm)
5
Trim
Chemical fiber (PBT)
Model
Flat
Dimension (mm)
24