NoteBuy more than* S$200* and get FREE SHIPPING

  • Chemical Fiber Joint Brush Firefly

Chemical Fiber Joint Brush Firefly 105010 0210

Item.#
06583814
Mfr.#
105010 0210
Package Qty.
1PC
Ship pack of
1
12.81 SGD
ADD TO CART
Shipped after 2016-12-12
Now we ship to...
...see all
Item Feature
Purpose
For joints and sashes
Bristle Color
White
Trim Length (mm)
36
Size (Number)
10
Thickness (mm)
5
Trim
Chemical fiber (PBT)
Model
flat
Dimension (mm)
30