Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chemical Fiber Joint Brush Firefly

Chemical Fiber Joint Brush Firefly 105010 0212

Item.#
06583823
Mfr.#
105010 0212
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Purpose
For joints and sashes
Bristle Color
White
Trim Length (mm)
36
Size (Number)
12
Thickness (mm)
5
Trim
Chemical fiber (PBT)
Model
flat
Dimension (mm)
36