Buy more than* S$200* and get FREE SHIPPING

  • Chemical Fiber Joint Brush Firefly

Chemical Fiber Joint Brush Firefly 105010 0215

Item.#
06583832
Mfr.#
105010 0215
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For joints and sashes
Bristle Color
White
Trim Length (mm)
36
Size (Number)
15
Thickness (mm)
5
Trim
Chemical fiber (PBT)
Model
Flat
Dimension (mm)
41