Buy more than* S$200* and get FREE SHIPPING

  • Water Based Paint Brush

Water Based Paint Brush MUJIMEJI15

Item.#
06583841
Mfr.#
MUJIMEJI15
Package Qty.
1Pack(10PC)
Ship pack of
1
36.63 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
Trim Length (mm)
32
Trim
Chemical fiber
Bristle Color
White
Model
Flat
Dimension (mm)
15