Buy more than* S$200* and get FREE SHIPPING

  • Water Based Paint Brush

Water Based Paint Brush MUJIMEJI24

Item.#
06583857
Mfr.#
MUJIMEJI24
Package Qty.
1Pack(10PC)
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
Trim Length (mm)
32
Trim
Chemical fiber
Bristle Color
White
Model
Flat
Dimension (mm)
24