Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Water Based Paint Brush

Water Based Paint Brush MUJIMEJI40

Item.#
06583884
Mfr.#
MUJIMEJI40
Package Qty.
1Pack(10PC)
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
Trim Length (mm)
32
Trim
Chemical fiber
Bristle Color
White
Model
Flat
Dimension (mm)
40