Buy more than* S$200* and get FREE SHIPPING

  • IC Case

IC Case KP-52

4.67 (3)
Item.#
06583911
Mfr.#
KP-52
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 2333
Dimension (mm)
Urethane: 216x133x10
Outer Dimensions (Length x Width x Height) (mm)
230x145x28, 230x145x28
Surface Resistance Value (ohm)
(Urethane foam) Below 5x106
TRUSCO Part Number
368-8011, 368-8011
Inside Dimension (mm)
219x134x22, 219x134x22
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Packing of electronic parts assembly
4
From Japan
On 2016-08-30 18:02:52
It was used as packing of electronic parts assembly.
This review is about item#6583902.
Temporary storage of DIP IC
5
From Japan
On 2010-09-03 12:27:03
It is handy to bring an IC to customers. Because the number of parts to carry around increased, I chose a large size. I use it by replacing the ESD foam with one with a thickness of 5 mm to double it.
This review is about item#06583911.
Storage of DIP ICs.
5
From Japan
On 2010-04-11 19:46:49
It is light and sturdy and easy to use. I liked it because I could also exchange the IC form inside with a thin one such as Hosan's F-9 and store it in two boxes in one box.
This review is about item#06583902.