Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EM Electric Jig Saw Machines Blade Extra No.2

EM Electric Jig Saw Machines Blade Extra No.2 13-15640

5.00 (3)
Item.#
06584401
Mfr.#
13-15640
Package Qty.
1Pack(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Length (mm)
113
Type
Fine No.2
Overall Length (mm)
133
Compatible Body
SS-301
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Woodwork cutout.
5
From Japan
On 2015-03-08 14:30:25
I am satisfied with breaking well, but because it is a consumable item, can not we have more than 10 bottles or 20 bottles? I will continue to purchase it from now on.
This review is about item#06584401.
an alminium board
5
From Japan
On 2014-06-14 13:25:35
Good
This review is about item#06584401.
Aluminum sheet cutting
5
From Japan
On 2014-06-14 13:24:25
Good
This review is about item#06584401.