Buy more than* S$200* and get FREE SHIPPING

  • EM Electric Jig Saw Machines Blade Coarse No.3

EM Electric Jig Saw Machines Blade Coarse No.3 13-15650

5.00 (2)
Item.#
06584417
Mfr.#
13-15650
Package Qty.
1Pack(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Length (mm)
113
Type
Coarse mesh No.3
Overall Length (mm)
133
Compatible Body
SS-301
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use the wood to cut.
5
From Japan
On 2015-12-07 18:42:59
We are satisfied.
This review is about item#06584417.
Use in woodworking craft
5
From Japan
On 2015-01-22 13:39:18
Off very well, and can clean cuts, it has become fun. Also at the time of the next order, thank you.
This review is about item#06584417.