Buy more than* S$200* and get FREE SHIPPING

  • U-Shapped Bolt Set, Stainless Steel
  • U-Shapped Bolt Set, Stainless Steel
  • U-Shapped Bolt Set, Stainless Steel

U-Shapped Bolt Set, Stainless Steel BK-701

by WAKI
4.00 (3)
Item.#
06584627
Mfr.#
BK-701
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
12.5
Compatible Pipe Diameter (phi mm)
20
Dimensions p (mm)
28
Dimension T (mm)
3
Dimensions E (mm)
20
Screw Diameter
1/4
Nominal Designation
1 / 4 inches x 20 mm
Dimensions L (mm)
40
Material
Stainless (SUS304)
Dimensions C (mm)
22
Dimension D (phi mm)
5
Dimensions B (mm)
49
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Installation parts for balcony power generation
2
From Japan
On 2015-11-27 23:47:42
I felt a sense of incompatibility when I purchased 3 items and saw things that arrived, so when I measured with a caliper, there was quite a difference in size between each part. There were individual differences of 1.4 mm maximum at the tip on the nut side, and there was also a difference in size in other parts. If it says even further, I think that there is a difference of 1 mm or more with the dimensions of the item description page posted, or it may be acceptable within the manufacturing standards but management is not sloppy. I used it because it seems to be used as it is adjusted, but it was disappointing.
This review is about item#06584627.
Setting up product display
5
From Japan
On 2014-04-14 07:30:34
I am satisfied with the quality and the delivery schedule.
This review is about item#03375382.
For clamping clothespins
5
From Japan
On 2013-04-02 13:16:26
Because it does not rust because it is made of stainless steel, it looks better than plated and it does not need to be exchanged.
This review is about item#06584654.