Buy more than* S$200* and get FREE SHIPPING

  • U-Bolt Set, Iron
  • U-Bolt Set, Iron
  • U-Bolt Set, Iron

U-Bolt Set, Iron BS-162

by WAKI
4.50 (2)
Item.#
06584697
Mfr.#
BS-162
Package Qty.
1PC
Ship pack of
1
1.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
3
Dimensions E (mm)
20
Dimensions A (mm)
12.5
Screw Diameter
1/4
Compatible Pipe Diameter (phi mm)
25
Dimensions C (mm)
25.5
Material
Steel (unichrome plated)
Dimension D (phi mm)
5
Nominal Designation
1 / 4 inches x 25 mm
Dimensions L (mm)
45
Dimensions p (mm)
32
Dimensions B (mm)
53
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2016-02-26 22:40:14
Is a passing grade on the strength of both. (Strictly IMHO)
This review is about item#06584706.
Pipe temporary fixing
4
From Japan
On 2013-07-05 16:56:50
Mono is not a problem. Seal the product number has been written has been attached to the U-bolt, When you peel it, not take the glue, sticky can not be taken. I want you to use a tag that does not become sticky. Product is good! !
This review is about item#06584733.