Buy more than* S$200* and get FREE SHIPPING

  • U-Bolt Set, Iron
  • U-Bolt Set, Iron
  • U-Bolt Set, Iron

U-Bolt Set, Iron BS-163

by WAKI
3.67 (3)
Item.#
06584706
Mfr.#
BS-163
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
3
Dimensions A (mm)
12.5
Screw Diameter
1/4
Compatible Pipe Diameter (phi mm)
32
Dimensions C (mm)
32.5
Dimensions E (mm)
25
Material
Steel (unichrome plated)
Nominal Designation
1 / 4 inches x 32 mm
Dimensions L (mm)
53
Dimensions p (mm)
38
Dimensions B (mm)
60
Dimension D (phi mm)
5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Fixing the tube
2
From Japan
On 2017-08-06 12:36:33
Even if the position of the size instructs, only A, D, L and the screw dimensions are known. I would like you to improve so that all dimensions are known.
This review is about item#6584697.
Woodworking
5
From Japan
On 2016-02-26 22:40:14
Both strengths are passing points. (It is my personal opinion to the last)
This review is about item#06584706.
For temporary pipe fixing
4
From Japan
On 2013-07-05 16:56:50
There is no problem with things. The seal with the product number is attached to the U bolt, and when it is peeled off, the glue is not removed and it can not be sticky. I want you to use a tag that is not sticky. The product is good! It is!
This review is about item#06584733.