Buy more than* S$200* and get FREE SHIPPING

  • Long-Legged U-Shapped Bolt Set
  • Long-Legged U-Shapped Bolt Set
  • Long-Legged U-Shapped Bolt Set

Long-Legged U-Shapped Bolt Set 15-820

by WAKI
3.71 (7)
Item.#
06584785
Mfr.#
15-820
Package Qty.
1PC
Ship pack of
1
2.48 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
Pipe / wood block fixing. As mounting brackets to the ground-floor, walls.
Overall Length L (mm)
110
Screw Diameter
M8
Pitch
1.25
Dimensions B (mm)
66
Material
Steel (SS400)
Dimensions A (mm)
50
Dimensions L (mm)
110
Compatible Pipe Diameter (phi mm)
48.6
Dimensions D (mm)
7
Customer Reviews
5 star 0
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2015-12-01 18:12:03
It feels like a flat bar is weak.
This review is about item#06584785.
Connect pipe and material
3
From Japan
On 2014-08-25 07:37:49
Quality is not a problem, but the price is equivalent to the neighborhood home center, or maybe it is rather expensive. Although it was a feeling of use, the nut was deeply contained in the bolt at the time of arrival, but in order to use it naturally I had to pull out the nut once, but it took a lot of trouble in the work. I want you to sell it from the standpoint of the side you use. Unless the above is improved, I think that you will probably buy it at a nearby home center from the next time.
This review is about item#06584785.
Attach a support to an existing pole or the like.
4
From Japan
On 2014-07-12 07:57:40
Taking this column size into consideration, foot length items are essential. I would like you to add stainless steel products with the same size if possible.
This review is about item#06584785.
Reinforcement of furniture
4
From Japan
On 2014-06-25 12:22:25
no problem
This review is about item#06584776.
For fixing members
4
From Japan
On 2012-10-16 05:27:03
There is no particular dissatisfaction with the product, but the glue after sticking off the product control sticky. When using it in the visible part of the customer, it is hard to remove the glue. I want you to improve so that it will peel cleanly.
This review is about item#06584794.
Used to attach 2 x 4 material to pipe house
4
From Japan
On 2011-07-16 21:17:56
I am allowed to use it conveniently, but the regret is that the length of the leg is marginal. If it is 1 cm longer, it is very usable.
This review is about item#06584751.
Combined with machining sheet metal cross mount
4
From Japan
On 2009-07-02 00:08:00
I am using it without any problem. It is about a month after being installed outdoors, but rust has not yet appeared.
This review is about item#06584794.