Buy more than* S$200* and get FREE SHIPPING

  • Open Bolt Set
  • Open Bolt Set
  • Open Bolt Set

Open Bolt Set 15-807

by WAKI
3.80 (10)
Item.#
06584812
Mfr.#
15-807
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pipe / wood block fixing. As mounting brackets to the ground-floor, walls.
Surface Processing
Unichrome plating
Dimensions D (mm)
5.3
Nominal Designation
M6x3 / 4
Dimensions L (mm)
58
Dimensions B (mm)
41
Tolerance (mm)
( A dimensions) +/-1
Material
Steel (SS400)
Dimensions A (mm)
30
Screw Diameter
M6
Pitch
1
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Panel setting of veranda
5
From Japan
On 2017-12-06 17:06:17
I bought it at a very cheap price. Since it is used outside, I am worried whether it will rust or not, but I will change it in that case.
This review is about item#6584803.
Diversion as bike chain cover attachment stay
5
From Japan
On 2017-11-23 22:33:45
I did not find it at home center There is exactly good size and I bought it. I am thankful that the type is abundant and I can quickly find it from RED BOOK.
This review is about item#6584812.
I was close to the size I was looking for
3
From Japan
On 2016-04-13 10:58:06
I want the size type to be increased Stainless steel lineup is too small in the market, so if you are having troubles with deadlines around 7 days it will be most often used outdoors in the prismatic column of the best market, so apply that lineup And stainless steel should be chosen
This review is about item#06584821.
Fixing parts
3
From Japan
On 2015-11-18 15:46:33
If you are able to reflect inventory situation in more detail and the current situation on the web it's better. . . .
This review is about item#06584821.
Fix the board to the desk's legs
5
From Japan
On 2015-11-10 13:46:58
It was perfect because it was so rich that the size was reasonable and the bolt's head was about several millimeters so I could fix it but it took quite a while to get to this product
This review is about item#06584846.
Used for signboard installation
5
From Japan
On 2015-10-24 12:58:36
Even an amateur easily fixed the signboard in the desired position, the work efficiency improved.
This review is about item#06584855.
Fixation such as angle
4
From Japan
On 2014-09-13 15:19:25
It is cheap and good. Actually I wanted about 5 millimeters in width and short ones.
This review is about item#06584846.
Attachment of sun shade pillar to fence
5
From Japan
On 2014-08-03 19:30:09
Although it is not a special novelty, the goods themselves are solid and there is no problem. I also searched at a home center but I could not find it. (Although there is a U-shaped type) If you're in a hurry Net mail-order is useful, is not it?
This review is about item#06584837.
Used to fix brackets to struts
1
From Japan
On 2012-11-07 12:19:08
It is hard to take labels pasted one by one. It takes a lot of trouble because the adhesive is bad or it will not peel cleanly. No label is required for those who buy Monotaro. I want you to ship without a label.
This review is about item#06584812.
For product installation
2
From Japan
On 2012-02-27 08:41:21
The display size was wrong and it was necessary to fix the mounting hole. Display B dimension is 76, the actual thing is 78 to 80. Also, please indicate that the thread diameter is M8, but the thread part is M8.
This review is about item#06584855.