Buy more than* S$200* and get FREE SHIPPING

  • Bolt Nut U type, Long Foot
  • Bolt Nut U type, Long Foot
  • Bolt Nut U type, Long Foot

Bolt Nut U type, Long Foot 15-813

by WAKI
4.67 (6)
Item.#
06584873
Mfr.#
15-813
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pipe / wood block fixing. As mounting brackets to the ground-floor, walls.
Dimensions L (mm)
85
Material
Steel (SS400)
Surface Processing
Unichrome plating
Dimensions A (mm)
37
Screw Diameter
M6
Pitch
1
Dimensions B (mm)
47
Dimensions D (mm)
5.3
Nominal Designation
M6x80
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Amateur radio antenna construction
5
From Japan
On 2018-01-24 14:58:02
It was saved because this length was not in the home center.
This review is about item#6584873.
Boat trailer repair
5
From Japan
On 2017-04-21 20:20:06
I used it for repairing the boat trailer, but there is no problem.
This review is about item#6584891.
Lid handle
5
From Japan
On 2016-11-14 21:11:55
Commercially available items are large in inches size, but since this item is millimeters, it is convenient to add nuts and so on.
This review is about item#6584873.
Bracket fixing
3
From Japan
On 2016-07-16 07:51:20
Please indicate the dimension of P in the figure.
This review is about item#06584891.
Trailer repair
5
From Japan
On 2016-04-08 15:25:00
I was saved by the size of nice feeling.
This review is about item#06584864.
House DIY
5
From Japan
On 2015-02-03 15:16:22
In the home center it is useful because there are few stores where the type and number are satisfactory.
This review is about item#06584882.