Buy more than* S$200* and get FREE SHIPPING

  • Bolt Nut U type, Long Foot
  • Bolt Nut U type, Long Foot
  • Bolt Nut U type, Long Foot

Bolt Nut U type, Long Foot 15-815

by WAKI
4.50 (4)
Item.#
06584891
Mfr.#
15-815
Package Qty.
1PC
Ship pack of
1
2.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pipe / wood block fixing. As mounting brackets to the ground-floor, walls.
Dimensions L (mm)
117
Material
Steel (SS400)
Surface Processing
Unichrome plating
Dimensions A (mm)
63
Screw Diameter
M8
Pitch
1.25
Dimensions B (mm)
78
Dimensions D (mm)
7
Nominal Designation
M8x110
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Lid of the handle
5
From Japan
On 2016-11-14 21:11:55
Although commercially available ones are inch size is often the goods here because millimeter size such as the addition of nuts we use and convenient.
This review is about item#6584873.
Fixed bracket
3
From Japan
On 2016-07-16 07:51:20
I want you to describe the dimensions of P in FIG.
This review is about item#06584891.
Repair of trailer
5
From Japan
On 2016-04-08 15:25:00
It was saved by the good feeling the size of the.
This review is about item#06584864.
House of DIY
5
From Japan
On 2015-02-03 15:16:22
Handy due to the small stores that the type and number are aligned happy in home improvement.
This review is about item#06584882.