Buy more than* S$200* and get FREE SHIPPING

  • U Bolt, Nut
  • U Bolt, Nut
  • U Bolt, Nut

U Bolt, Nut 15-801

by WAKI
4.00 (2)
Item.#
06584977
Mfr.#
15-801
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pipe and wood block fixing. As mounting brackets to the ground-floor, walls.
Dimensions B (mm)
83
Dimensions A (mm)
65
Dimensions L (mm)
93
Screw Diameter (W)
41706
Dimensions D (mm)
8.2
Nominal Designation
3/8x2
Material
Steel(SS400)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For myself
3
From Japan
On 2017-10-29 11:09:08
I do not know because I did not seem to have made the wrong goods.
This review is about item#6584977.
Fixation of single tube
5
From Japan
On 2015-05-29 20:19:13
We must set up power stewards in the construction of photovoltaic power plants. Because the frame itself is assembled with a single pipe pipe, we use this U-bolt to attach the dactor channel to the mount. Then, install the power control on that duct channel. It is solid and easy to use. We will also use it for future construction.
This review is about item#06584961.